Beli Baterai Solar Panel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ABC (Battery) Alkaline Battery AA (Baterai AA)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AA
- Diameter (mm): 13.7-14.5
- Total Height (mm): 49.5-50.5
- Voltage (V): 1.5
- Trina Solar Panel Monocrystallineatribut:
- Cell Type: 144 Cell (6x24) | Solar Cell Monocrystalline
- Module Dimensions (mm): 2031x1011x30
- Max. Power Voltage (V): 42.6
- Peak Power Watt (W): 410
- Max. Power Current (A): 9.63
- Open Circuit Voltage (V): 50
- Module Efficiency (%): 20
- Photovoltaic Cable (mm): 4.0 with TS4 Connection
- Power Output Tolerance: ± 5
- Short Circuit Current (A): 10.25
- TRUSCO Solar Work Light (Flashing And Rotation Switching Type)atribut:
- Purpose of Use: For working lamp. For security light.
- Sunrei Solar Panel (Panel Surya)Deskripsi:Untuk mengecharge gadget anda di outdoor dengan tenaga matahari yang kemudian di konversikan ke listrik lalu di simpan di power bank.dengan daya 10 Watt dan di lengkapi cantolan untuk di gantung di posisi posisi yang di perlukan selama perjalanan.Model no : Solar PanelDaya : 10 WattWarna : HitamDimensi :Terbuka : 465*265*3mmTertutup : 265*165*10mmBerat : 300grIsi Paket :-1x Solar Panel 10W-1x Kabel USB-1x Manual Book + Kartu Garansi-1x CarabinerHANYA SOLAR PANEL UNTUK MENGISI POWERBANK. TIDAK BISA LANGSUNG KE HANDPHONE/GADGETatribut:
- Power (W): 10
- Voltage (V): 5
- Color: Black
- Camelion Battery Charger (Baterai Isi Ulang)Deskripsi:- RED Indicator (Charging or Fully Charged) - For battery Size AA-AAA-9V - Reverse Polarity - Economical Charger 6 hours (Baterry AA 1000mAh).
- Cole Parmer Panel-Mount Solar Powered ThermometerDeskripsi:These maintenance-free thermometers operate on solar power in light levels above 100 LUX, and use a battery back-up below 100 LUX. The calibration adjustment is on back of unit. The 48"L cable has no lead-containing pigments. Use panel-mount thermometers for front flange attachment. Use wall-mount thermometers for rear flange attachment. U-clamp thermometers are for mounting without flange attachment.atribut:
- Meter Measurement Type: Digital Indicator
- Number Of Probe Channels: 1
- Minimum Temperature (°F): -40
- Maximum Temperature (°F): 158
- Minimum Temperature (°C): -40
- Maximum Temperature (°C): 70
- Accuracy (%): ±1 (full-scale)
- Battery: Rechargeable Li-ion Battery (1)
- Display Type: 3.5-digit LCD
- Height (inch): 2/5
- Number of Probes Included: 1
- Probe Diameter (inch): 0.2
- Probe Length (inch): 1
- Resolution (degree): 0.1
- TRUSCO Solar LED Cone Light (Lampu Safety Cone Tenaga Surya)Deskripsi:-Visibility improves due to diffusion type original LED.-360 degrees can be illuminated over a wide range.-Mini type of solar panel specification.-Auto lights at night.-Built-in storage battery type.-For working lamp. For security light.atribut:
- LED Bulb: Yellowx3pcs
- WidthxHeight: 120x164mm
- Purpose of Use: For working lamp. For security light.
- Taffware Solar Charger Controller Dual USBDeskripsi:Alat ini dapat mengontrol pengisian daya dari panel surya ke baterai. Dengan panel kontrol ini, Anda bisa mengalirkan daya yang tersimpan di baterai ke berbagai perangkat elektronik. Alat ini cocok untuk Anda yang memiliki banyak panel suryaatribut:
- Dimensions (cm): 13.3x7x3
- USB Output (V/A): 5 /2.5 (Maks)
- Number of Ports: 2 USB
- Discharge Voltage (V): 10.7 (Default, Dapat Disesuaikan)
- PV Maximum Input Power (W): 130 (12V) dan 260 (24V)
- Material: Plastik
- SOLANA Solar Panel Polycrystalline (Panel Surya)Deskripsi:The Structure of Solar Modules- CellsThe hi-efficiency of mono and poly solar cells ensure adequate power for panels.- GlassLow-iron tempered glass, 3.2mm thickness with higher reflectivity.- EVAHighertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.- Back filmIncrease efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.- Aluminum FrameUsingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.atribut:
- Normal Operating Temperature Conditions (NOTC) (°C): 47
- Power Tolerance (%): Pmax 0 to +3
- Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4
- Temperature Cycling Range (°C): -40 to +85
- SOLANA Solar Panel Monocrystalline (Panel Surya)Deskripsi:The Structure of Solar Modules- CellsThe hi-efficiency of mono and poly solar cells ensure adequate power for panels.- GlassLow-iron tempered glass, 3.2mm thickness with higher reflectivity.- EVAHighertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.- Back filmIncrease efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.- Aluminum FrameUsingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.atribut:
- Normal Operating Temperature Conditions (NOTC) (°C): 47
- Power Tolerance (%): Pmax 0 to +3
- Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4
- Temperature Cycling Range (°C): -40 to +85
- TRUSCO Solar LED Safety ConeDeskripsi:Use:For setting LED work lightsatribut:
- Height (mm): 180
- Inner Diameter (phi mm): Outlet: 39
- Material: Polyethylene (PE)
- Purpose of Use: For working lamp. For security light.
- Weight (g): 53
- Width (mm): 100
- Cole Parmer Panel-Mount Solar Powered Thermometer With Plastic CaseDeskripsi:These maintenance-free thermometers operate on solar power in light levels above 100 LUX, and use a battery back-up below 100 LUX. The calibration adjustment is on back of unit. The 48"L cable has no lead-containing pigments. Use panel-mount thermometers for front flange attachment. Use wall-mount thermometers for rear flange attachment. U-clamp thermometers are for mounting without flange attachment.atribut:
- Meter Measurement Type: Digital Indicator
- Minimum Temperature (°F): -40
- Maximum Temperature (°F): 158
- Minimum Temperature (°C): -40
- Maximum Temperature (°C): 70
- Accuracy (%): ±1 (full-scale)
- Battery: Rechargeable Li-ion Battery (1)
- Number of Probes Included: 1
- Probe Diameter (inch): 0.2
- Probe Length (inch): 1
- Resolution (degree): 0.1
- SCARLET TECH Wireless Solar Crane Hookview CameraDeskripsi:Scarlet Tech’s Apollo M1 wireless solar safety crane camera system integrates the innovative solar technology with high-definition wireless cameras to reinvent a highly reliable cost-effective safety solution for cranes.atribut:
- Display: 10.1” Touch Panel LCD
- Video HD: (1280x720) (default)
- Waterproof: IP67
- Wireless (Ghz): 2.4
- I/O Ports: Micro SD x1, USB 2.0 x1, RJ45 x1, Mini HDMI x1
- Recording: Micro SD card or external HDD via USB port
- Power: DC 5V, 3A
- Battery Volume (mAh): 4400 (Up to 2 hours of remote monitoring)
- Dimensions (mm): 285 x 198 x 67
- Operating Temperature (°C): -20 to 60
- GEA Solar System Vaccine CoolerDeskripsi:- Reliable temperature between 2°C to 8°C - No electricity, fuel or battery required for energy storage result in no operating costs - Ice Bank provides reliable temperatures even when the sun in absent for days - Galvanized steel cabinet protects against corrosion - Simple installation and easy to operate - Maintenance free - only the solar panels must be wiped for optimal utilization of the sun - Field-tested 2 years under extreme conditions in: Senegal, Cuba and Indonesia
- APC Replacement Battery CartridgeDeskripsi:Genuine APC RBC(TM) are tested and certified for compatibility to restore UPS performance to the original specifications. Includes: All required connectors, Battery recycling guide, Installation Guide, Metallic battery tray or enclosure, Reusable packagingatribut:
- Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
- Reach: REACH: Contains SVHCs
- RoHS: Compliant
- OLIGHT Lithium Ion Battery (Baterai Cas)Deskripsi:Olight Protected 2600 mAh 3.7 Volt 18650 Battery.atribut:
- Battery Type: 18650
Daftar Harga Baterai Solar Panel Terbaru November 2026
| ABC (Battery) Alkaline Battery AA (Baterai AA) | Rp14.900 |
| Trina Solar Panel Monocrystalline | Rp3.599.900 |
| TRUSCO Solar Work Light (Flashing And Rotation Switching Type) | Rp959.900 |
| Sunrei Solar Panel (Panel Surya) | Rp969.900 |
| Camelion Battery Charger (Baterai Isi Ulang) | Rp42.900 |
| Cole Parmer Panel-Mount Solar Powered Thermometer | Rp14.999.900 |
| TRUSCO Solar LED Cone Light (Lampu Safety Cone Tenaga Surya) | Rp229.900 |
| Taffware Solar Charger Controller Dual USB | Rp43.900 |
| Camelion Rechargeable Battery (Baterai Isi Ulang) | Rp18.900 |
| SOLANA Solar Panel Polycrystalline (Panel Surya) | Rp779.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/P102267219-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/TRUSCO%20Solar%20Work%20Light%20(Flashing%20And%20Rotation%20Switching%20Type)/P101501109-1.jpg)
/qiP107680954-1.jpg)
/kiP103204738-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/TRUSCO%20Solar%20LED%20Cone%20Light%20(Lampu%20Safety%20Cone%20Tenaga%20Surya)/P102710728-2.jpg)

/qaP105784946-1.jpg)
/2hP108105089-1.jpg)
/2wP108105104-1.jpg)
/2rP106865099-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/TRUSCO%20Solar%20LED%20Safety%20Cone/P101001009-1.jpg)
/8lP101578309-4.jpg)

/olP105791885-1.jpg)


/pdP103564913-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)